Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 8-32 Tap Thread Size, TiN Coated

  • Mfr # 133375 8-32

  • Zoro # G409574321


product price: $15.19
/ea

Key Features

Shank Dia.
4.5 mm
Tap Material
HSS E
Standard
DIN 371
Overall Length
63 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133375 8-32
Zoro #
G409574321
UPC #
4062406374211
Country of Origin
Italy

Dimensions

Shank Dia.
4.5 mm
Overall Length
63 mm
Thread Length
12.48 mm
Thread Size
8-32 UNC
Thread Diameter
4.16 mm
Shank Square Size
3.4 mm
Tapping Hole Diameter
3.5 mm
Pre-Drill Diameter
3.5 mm
Pre-drill Diameter
3.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
UNC
Thread type
UNC
Thread Pitch
0.794 mm
For Hole Type
up to 3xD for through holes
Finish
TiN
Series
HOLEX Pro Tap
Shank Type
Plain Shank with h9
Taper Lead Form
B
Coolant Through
No
Tolerance Class
2B
Tool Type
Machine tap for dynamic machining
Number of Teeth
3
Flank Angle
60°
Taper Lead Angle
8°
Threads per Inch
32
Ring Color
Green
Threads per inch
32
Tolerance
2B
Number of Clamping Slots
3

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Application: For UNC uniform coarse threads ASME - B1.1. Thread type: UNC Tool material: HSS E Standard: DIN 371 Threads per inch: 32 Thread dia : 4.16 mm Overall length L: 63 mm Shank dia Ds: 4.5 mm Shank square : 3.4 mm Tapping hole dia : 3.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.