Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, 8X0.75 Tap Thread Size, TiN Coated

  • Mfr # 132925 8X0,75

  • Zoro # G709574380


product price: $33.55
/ea

Key Features

Shank Dia.
6 mm
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Overall Length
80 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132925 8X0,75
Zoro #
G709574380
UPC #
4062406373986
Country of Origin
Italy

Dimensions

Shank Dia.
6 mm
Overall Length
80 mm
Thread Length
24 mm
Thread Diameter
8 mm
Tapping Hole Diameter
7.2 mm
Pre-Drill Diameter
7.2 mm
Shank Square Size
4.9 mm
Thread Size
M8-0.75
Diameter
8 mm
Pre-drill Diameter
7.2 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 374, Thread Standard - DIN 13, DIN 374
Thread Direction
Right-Hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread type
MF
Series
HOLEX Pro Tap
Tolerance Class
ISO 2 6H
Flank Angle
60°
Taper Lead Form
B
Taper Lead Angle
8°
Ring Color
Green
Thread Pitch
0.75 mm
Thread Standards
DIN 13
Coolant Through
No
Tool Type
Machine tap for dynamic machining
Number of Teeth
3
For Hole Type
up to 3xD for through holes
Shank Type
Plain Shank with h9
Finish
TiN
Number of Clamping Slots
3
Tolerance
ISO 2 6H

Description

HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Thread type: MF Tool material: HSS E Standard: DIN 374 Tolerance class: ISO 2 6H Thread pitch: 0.75 mm Overall length L: 80 mm Shank dia Ds: 6 mm Shank square : 4.9 mm Tapping hole dia : 7.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.