Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M16 Tap Thread Size, TiN Coated

  • Mfr # 132680 M16

  • Zoro # G809574037


product price: $66.35
/ea

Key Features

Shank Dia.
12 mm
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Overall Length
110 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M16
Zoro #
G809574037
UPC #
4062406373900
Country of Origin
Italy

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Thread Length
48 mm
Pre-Drill Diameter
14 mm
Thread Diameter
16 mm
Shank Square Size
9 mm
Thread Size
M16
Diameter
16 mm
Tapping Hole Diameter
14 mm
Pre-drill Diameter
14 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
Thread Pitch
2 mm
Number of Teeth
4
Tolerance Class
ISO 2 6H
Taper Lead Form
B
Shank Type
Plain Shank with h9
Flank Angle
60°
Tool Type
Machine tap for dynamic machining
Finish
TiN
Ring Color
Green
Series
HOLEX Pro Tap
Coolant Through
No
Taper Lead Angle
8°
For Hole Type
up to 3xD for through holes
Thread Standards
DIN 13
Tolerance
ISO 2 6H
Number of Clamping Slots
4

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 2 mm Overall length L: 110 mm Shank dia Ds: 12 mm Shank square : 9 mm Tapping hole dia : 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.