Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M24 Tap Thread Size, TiN Coated

  • Mfr # 132680 M24

  • Zoro # G409574406


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
18 mm
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Overall Length
160 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M24
Zoro #
G409574406
UPC #
4062406373924
Country of Origin
Italy

Dimensions

Shank Dia.
18 mm
Overall Length
160 mm
Thread Length
72 mm
Diameter
24 mm
Pre-Drill Diameter
21 mm
Thread Size
M24
Tapping Hole Diameter
21 mm
Thread Diameter
24 mm
Shank Square Size
14.5 mm
Pre-drill Diameter
21 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 376, Thread Standard - DIN 13, DIN 376
Thread Direction
Right-Hand
Number of Flutes
4
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Coolant Through
No
Finish
TiN
Number of Teeth
4
Thread Pitch
3 mm
Ring Color
Green
Tolerance Class
ISO 2 6H
Taper Lead Angle
8°
Flank Angle
60°
For Hole Type
up to 3xD for through holes
Tool Type
Machine tap for dynamic machining
Series
HOLEX Pro Tap
Shank Type
Plain Shank with h9
Taper Lead Form
B
Thread Standards
DIN 13
Number of Clamping Slots
4
Tolerance
ISO 2 6H

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 376 Tolerance class: ISO 2 6H Thread pitch: 3 mm Overall length L: 160 mm Shank dia Ds: 18 mm Shank square : 14.5 mm Tapping hole dia : 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.