Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M2.5 Tap Thread Size, TiN Coated

  • Mfr # 132680 M2,5

  • Zoro # G909574319


product price: $27.99
/ea

Key Features

Shank Dia.
2.8 mm
Tap Material
HSS E
Standard
Thread Standard - DIN 13, DIN 371
Overall Length
50 mm
Thread Direction
right-hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M2,5
Zoro #
G909574319
UPC #
4062406719937
Country of Origin
Italy

Dimensions

Shank Dia.
2.8 mm
Overall Length
50 mm
Thread Length
7.5 mm
Thread Size
M2.5
Thread Diameter
2.5 mm
Shank Square Size
2.1 mm
Tapping Hole Diameter
2.05 mm

Details

Item
Tap
Tap Material
HSS E
Standard
Thread Standard - DIN 13, DIN 371
Thread Direction
right-hand
Number of Flutes
3
Application
up to 3xD for through Holes
Thread Type
Metric Course
Thread type
M
Number of Teeth
3
Ring Color
Green
Shank Type
Plain Shank with h9
Coolant Through
No
Tolerance Class
ISO 2 6H
Taper Lead Form
B
Flank Angle
60°
Finish
TiN
Taper Lead Angle
8°
Thread Standards
DIN 13
Thread Pitch
0.45 mm
Series
HOLEX Pro Tap
Tool Type
Machine tap for dynamic machining
Tolerance
ISO 2 6H
Number of Clamping Slots
3

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.45 mm Overall length L: 50 mm Shank dia Ds: 2.8 mm Shank square : 2.1 mm Tapping hole dia : 2.05 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.