Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-E Through Hole Machine Tap, M3 Tap Thread Size, TiN Coated

  • Mfr # 132680 M3

  • Zoro # G709574403


product price: $18.75
/ea

Key Features

Shank Dia.
3.5 mm
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Overall Length
56 mm
Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132680 M3
Zoro #
G709574403
UPC #
4062406373825
Country of Origin
Italy

Dimensions

Shank Dia.
3.5 mm
Overall Length
56 mm
Thread Length
9 mm
Pre-Drill Diameter
2.5 mm
Thread Size
M3
Tapping Hole Diameter
2.5 mm
Shank Square Size
2.7 mm
Diameter
3 mm
Thread Diameter
3 mm
Pre-drill Diameter
2.5 mm

Details

Item
Tap
Tap Material
HSS E
Standard
DIN 371, Thread Standard - DIN 13, DIN 371
Thread Direction
Right-Hand
Number of Flutes
3
Thread Type
Metric Course
Application
up to 3xD for through Holes
Thread type
M
For Hole Type
up to 3xD for through holes
Number of Teeth
3
Tool Type
Machine tap for dynamic machining
Shank Type
Plain Shank with h9
Tolerance Class
ISO 2 6H
Series
HOLEX Pro Tap
Finish
TiN
Coolant Through
No
Thread Pitch
0.5 mm
Ring Color
Green
Taper Lead Angle
8°
Thread Standards
DIN 13
Flank Angle
60°
Taper Lead Form
B
Number of Clamping Slots
3
Tolerance
ISO 2 6H

Description

With spiral point. Guide section with oil grooves- but without chip flutes. HOLEX Pro Tap general-purpose tap. Sturdy design suitable for a wide spectrum of materials. Improved HSS-E tool material with low-friction TiN coating. Tolerance class: ISO 2 6H Thread type: M Tool material: HSS E Standard: DIN 371 Tolerance class: ISO 2 6H Thread pitch: 0.5 mm Overall length L: 56 mm Shank dia Ds: 3.5 mm Shank square : 2.7 mm Tapping hole dia : 2.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.