Zoro Homepage

HSS Hand Reamer, 13 mm

  • Mfr # 160150 13

  • Zoro # G414389484


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Overall Length
152 mm
Number of Flutes
8
Primary Material Application
for through hole
Tolerance
H7
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160150 13
Zoro #
G414389484
UPC #
-
Country of Origin
China

Dimensions

Size - Decimal
13 mm
Overall Length
152 mm

Details

Number of Flutes
8
Primary Material Application
for through hole
Tolerance
H7
Item
Phillips bit
Material
HSS

Description

With left-hand helix 7 8 Deg and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer. Application: For through holes not for blind holes. Also very suitable for interrupted holes. Note: Hand reamers finish ground to match your specifications can be ordered as No. 160200. For suitable tap wrenches see No. 148350, 148200, 148410 and extensions No.149400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.