
HSS Hand Reamer, 30 mm
Mfr # 160150 30
Zoro # G714390869
product price: $252.99
/ea
Free Shipping & Returns
Key Features
Overall Length
247 mm
Number of Flutes
10
Primary Material Application
for through hole
Tolerance
H7
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160150 30
Zoro #
G714390869
UPC #
-
Country of Origin
China
Dimensions
Size - Decimal
30 mm
Overall Length
247 mm
Details
Number of Flutes
10
Primary Material Application
for through hole
Tolerance
H7
Material
HSS
Item
Phillips bit
Description
With left-hand helix 7 8 Deg and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer. Application: For through holes not for blind holes. Also very suitable for interrupted holes. Note: Hand reamers finish ground to match your specifications can be ordered as No. 160200. For suitable tap wrenches see No. 148350, 148200, 148410 and extensions No.149400.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.