Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Hand Reamer, 8 mm

  • Mfr # 160150 8

  • Zoro # G214390680


product price: $39.59
/ea

Key Features

Overall Length
115 mm
Number of Flutes
6
Primary Material Application
for through hole
Material
HSS
Tolerance
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160150 8
Zoro #
G214390680
UPC #
-
Country of Origin
China

Dimensions

Size - Decimal
8 mm
Overall Length
115 mm

Details

Number of Flutes
6
Primary Material Application
for through hole
Material
HSS
Item
Phillips bit
Tolerance
H7

Description

With left-hand helix 7 8 Deg and long taper lead, more than 1/5 of the cutting length. An even number of teeth with irregular spacing for accurately round holes, free of chatter. The cylindrical ground chamfer on the plain cutting section smooths the hole and guides the reamer. Application: For through holes not for blind holes. Also very suitable for interrupted holes. Note: Hand reamers finish ground to match your specifications can be ordered as No. 160200. For suitable tap wrenches see No. 148350, 148200, 148410 and extensions No.149400.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.