Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Jobber Drill Set in a Case, Uncoated, Sizes: 1-10C mm

  • Mfr # 115000 1-10C

  • Zoro # G614372057


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115000 1-10C
Zoro #
G614372057
UPC #
-
Country of Origin
China

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated

Description

Composed of jobber drills DIN 338. Roll forged, standard helix angle, core thickness, and core taper. No interruption in the material structure, so the drill is more resilient and suitable for arduous drilling tasks e. g. with hand held drills. Economy version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.