
HSS Jobber Drill, TiN Coated, 14.5 mm
Mfr # 114360 14,5
Zoro # G714374869
product price: $40.95
/eaKey Features
Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
14.5 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114360 14,5
Zoro #
G714374869
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
169 mm
Shank Dia.
14.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TiN
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Standard core without core taper. Precision ground point. Profile ground: High concentricity and pitch accuracy, drills for series production use. With point geometry shape C from size 2.4 mm Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.