Zoro Homepage

HSS Jobber Drill, TiN Coated, 15.5 mm

  • Mfr # 114360 15,5

  • Zoro # G114374933


product price: $49.99
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
15.5 mm
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114360 15,5
Zoro #
G114374933
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
178 mm
Shank Dia.
15.5 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
TiN
Shank Type - Machining
Plain Shank
Standards
DIN 338

Description

Standard core without core taper. Precision ground point. Profile ground: High concentricity and pitch accuracy, drills for series production use. With point geometry shape C from size 2.4 mm Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.