
HSS Jobber Drill, Uncoated, 12 mm
Mfr # 114020 12
Zoro # G214376585
product price: $9.79
/eaSold in multiples of 5 for $48.95
Key Features
Overall Length
151 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
12 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114020 12
Zoro #
G214376585
UPC #
-
Country of Origin
China
Dimensions
Overall Length
151 mm
Shank Dia.
12 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Description
Roll forged, standard helix angle, core thickness and core taper. Dimensions to DIN 338. Robust jobber drill with strengthened core and small chisel point for easy spot drilling and accurate centering of the designated hole. Precision roll forged flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.