Zoro Homepage

HSS Jobber Drill, Uncoated, 16 mm

  • Mfr # 114020 16

  • Zoro # G314376874


product price: $33.65
/ea

Key Features

Overall Length
178 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
13 mm
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114020 16
Zoro #
G314376874
UPC #
-
Country of Origin
Bosnia and Herzegovina

Dimensions

Overall Length
178 mm
Shank Dia.
13 mm
Diameter
16 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank

Description

Roll forged, standard helix angle, core thickness and core taper. Dimensions to DIN 338. Robust jobber drill with strengthened core and small chisel point for easy spot drilling and accurate centering of the designated hole. Precision roll forged flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.