Zoro Homepage

HSS Jobber Drill, Uncoated, 30 mm

  • Mfr # 116320 30

  • Zoro # G314376188


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Overall Length
296 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116320 30
Zoro #
G314376188
UPC #
-
Country of Origin
South Africa

Dimensions

Overall Length
296 mm
Drill Bit Size
30 mm
Diameter
30 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Morse Taper
Standards
DIN 345

Description

Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.