
HSS Jobber Drill, Uncoated, 3.2 mm
Mfr # 114000 3,2
Zoro # G314374177
product price: $0.66
/eaSold in multiples of 20 for $13.20
Key Features
Overall Length
65 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
3.2 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114000 3,2
Zoro #
G314374177
UPC #
-
Country of Origin
China
Dimensions
Overall Length
65 mm
Drill Bit Size
3.2 mm
Shank Dia.
3.2 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Description
Roll forged, standard helix angle, core thickness and core taper. Dimensions to DIN 338. No interruption in the material structure so the drill is more resilient and suitable for arduous drilling tasks e. g. with hand held drills. Economy version. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.