Zoro Homepage

HSS Jobber Drill, Uncoated, 4.6 mm

  • Mfr # 113006 4,6

  • Zoro # G314377284


product price: $1.89
/ea
Sold in multiples of 10 for $18.90

Key Features

Overall Length
58 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
4.6 mm
Material - Machining
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113006 4,6
Zoro #
G314377284
UPC #
-
Country of Origin
China

Dimensions

Overall Length
58 mm
Shank Dia.
4.6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 1897
Series
CleverDrill

Description

Sturdy drills for all standard applications. Improved spot drilling due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-colored tempered helical flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.