Shop HOLEX
See all product information
Create Account
HSS Jobber Drill, Uncoated, 9 mm
- Mfr # 113006 9
- Zoro # G814377531
product price:Â
$
6.35
/ea
Sold in multiples of 5 for
$31.75
Key Features
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9 mm
Material - Machining
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 113006 9
- Zoro #
- G814377531
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- HSS
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Plain Shank
- Standards
- DIN 1897
- Series
- CleverDrill
Dimensions
- Shank Dia.
- 9 mm
Description
Sturdy drills for all standard applications. Improved spot drilling due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-colored tempered helical flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.