
HSS Jobber Drill, Uncoated, 9.6 mm
Mfr # 114031 9,6
Zoro # G114372090
product price: $7.99
/eaSold in multiples of 5 for $39.95
Key Features
Overall Length
133 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
9.6 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114031 9,6
Zoro #
G114372090
UPC #
-
Country of Origin
China
Dimensions
Overall Length
133 mm
Shank Dia.
9.6 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338
Series
CleverDrill
Description
HOLEX CleverDrill: Sturdy drills for all standard applications. Improved spot drilling behavior due to cross-ground form. Standard core thickness and core taper. Profile ground. Surface: Bronze-colored tempered helical flutes. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.