Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM Roughing End Mill, TiAlN Coated, 12 mm

  • Mfr # 192890 12

  • Zoro # G014377652


product price: $64.79
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Milling Dia.
12 mm
End Mill Material
Powdered Metal
End Mill Style
Chamfer
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192890 12
Zoro #
G014377652
UPC #
-
Country of Origin
Spain

Dimensions

Milling Dia.
12 mm
Shank Dia.
12 mm
Length of Cut
26 mm
Overall Length
83 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Corner Chamfer Width at 45°
0.3 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.3 mm

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
End Mill Style
Chamfer
Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 1835 B to h6
Number of Flutes
5
Color Ring
without
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Milling profile
HR
Standard
DIN 844
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.033 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.033 mm

Description

Relief ground fine pitch knuckle form profile. Center cutting teeth for plunging. Economy version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.