Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM Roughing End Mill, TiAlN Coated, 25 mm

  • Mfr # 192890 25

  • Zoro # G314378250


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
25 mm
Cutting Direction
horizontal, oblique and vertical
Length of Cut
45 mm
Number of Flutes
5
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192890 25
Zoro #
G314378250
UPC #
-
Country of Origin
Spain

Dimensions

Shank Dia.
25 mm
Length of Cut
45 mm
Milling Dia.
25 mm
Overall Length
121 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Side Milling
45 mm
Tolerance Nominal Diameter
k12
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
45 mm

Details

Cutting Direction
horizontal, oblique and vertical
Number of Flutes
5
Finish
TiAlN
End Mill Material
Powdered Metal
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Helix Angle
30 Degrees
Coolant Through
no
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.052 mm
Color Ring
without
Milling profile
HR
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Standard
DIN 844
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.052 mm

Description

Relief ground fine pitch knuckle form profile. Center cutting teeth for plunging. Economy version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.