Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM Roughing End Mill, TiAlN Coated, 8 mm

  • Mfr # 192890 8

  • Zoro # G814378101


product price: $50.59
/ea

Key Features

Overall Length
69 mm
Cutting Direction
horizontal, oblique and vertical
Shank Dia.
10 mm
End Mill Material
Powdered Metal
Shank Type
DIN 1835 B to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192890 8
Zoro #
G814378101
UPC #
-
Country of Origin
Spain

Dimensions

Overall Length
69 mm
Shank Dia.
10 mm
Length of Cut
19 mm
Milling Dia.
8 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.3 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
k12

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Powdered Metal
Shank Type
DIN 1835 B to h6
End Mill Style
Chamfer
Number of Flutes
4
Helix Angle
30 Degrees
Finish
TiAlN
Color Ring
without
Standard
DIN 844
Shank Tolerance
h6
Correction Factor Fz
1.25
Milling profile
HR
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Coolant Through
no
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.015 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.015 mm

Description

Relief ground fine pitch knuckle form profile. Center cutting teeth for plunging. Economy version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.