Zoro Homepage

HSS Single-Sided Sheet Metal Drill, Uncoated, 5.7 mm

  • Mfr # 113341 5,7

  • Zoro # G314373071


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Key Features

Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Diameter
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113341 5,7
Zoro #
G314373071
UPC #
-
Country of Origin
China

Dimensions

Drill Bit Size
5.7 mm
Diameter
5.7 mm

Details

Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Standards
DIN 1897

Description

Extremely break-resistant due to short helix and strong core taper. Self-centering point. Cylindrically ground on circumference without chamfers to prevent jamming. Vaporized surface. Dimensions similar to DIN 1897. Point geometry shape C. Application: Especially for drilling sheet metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.