
HSS Single-Sided Sheet Metal Drill, Uncoated, 6.8 mm
Mfr # 113341 6,8
Zoro # G314373668
product price: $3.59
/eaSold in multiples of 10 for $35.90
Key Features
Overall Length
72 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113341 6,8
Zoro #
G314373668
UPC #
-
Country of Origin
China
Dimensions
Overall Length
72 mm
Drill Bit Size
6.8 mm
Diameter
6.8 mm
Details
Item
Jobber drill
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Standards
DIN 1897
Description
Extremely break-resistant due to short helix and strong core taper. Self-centering point. Cylindrically ground on circumference without chamfers to prevent jamming. Vaporized surface. Dimensions similar to DIN 1897. Point geometry shape C. Application: Especially for drilling sheet metal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.