Zoro Homepage

HSS Tap Bit, M10-1.5

  • Mfr # 130992 M10

  • Zoro # G314424124


product price: $21.59
/ea

Key Features

Drill Bit Material
HSS
Finish
Vaporized
Thread Type
M
Overall Length
41
Application
up to 1.5×D for through holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130992 M10
Zoro #
G314424124
UPC #
-
Country of Origin
China

Dimensions

Overall Length
41

Details

Drill Bit Material
HSS
Finish
Vaporized
Item
Tap bit
Thread Type
M
Application
up to 1.5×D for through holes
Cutting Direction
Right-Hand

Description

With 1/4 inch hexagon shank to DIN 3126 C 6.3. Application: Ideal for repair and assembly work in mobile situations. Application for type of drilling: up to 1.5xD for through holes Standard: Works standard Thread standard: DIN 13 Taper lead form: B Cutting direction: right-hand Type of threading tool: Serial hand taps Thread pitch: 1.5 mm Overall length L: 41 mm Flute length Lc: 21 mm Recess Dia. D1: 7 mm Tapping hole Dia. 8.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.