
HSS Tap Bit, M4-0.7
Mfr # 130992 M4
Zoro # G414424123
product price: $10.75
/eaKey Features
Drill Bit Material
HSS
Finish
Vaporized
Overall Length
35
Application
up to 1.5×D for through holes
Thread Type
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130992 M4
Zoro #
G414424123
UPC #
-
Country of Origin
China
Dimensions
Overall Length
35
Details
Drill Bit Material
HSS
Finish
Vaporized
Item
Tap bit
Application
up to 1.5×D for through holes
Thread Type
M
Cutting Direction
Right-Hand
Description
With 1/4 inch hexagon shank to DIN 3126 C 6.3. Application: Ideal for repair and assembly work in mobile situations. Application for type of drilling: up to 1.5xD for through holes Standard: Works standard Thread standard: DIN 13 Taper lead form: B Cutting direction: right-hand Type of threading tool: Serial hand taps Thread pitch: 0.7 mm Overall length L: 35 mm Flute length Lc: 11 mm Recess Dia. D1: 2.9 mm Tapping hole Dia. 3.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.