Zoro Homepage

HSS Taper Pin Hand Reamer, Uncoated, 14 mm

  • Mfr # 161200 14

  • Zoro # G014423816


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Overall Length
255 mm
Primary Material Application
for through holes
Finish
Uncoated
Large End Dia.
18 mm
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161200 14
Zoro #
G014423816
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
14 mm
Overall Length
255 mm
Large End Dia.
18 mm

Details

Primary Material Application
for through holes
Item
Phillips bit
Finish
Uncoated
Material
HSS

Description

Conically increasing cutting edges 1 mm over 50 mm length. Size1.2 2.5 straight flutes. Form A. Size3 25 helical flutes. Form B. Application: For reaming tapered holes by hand for taper pins to ISO 2339 DIN 1, DIN 258, 1447, ISO 8736, 8737 DIN 7977, 7978. Recommendation: The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310. Application for type of drilling: for through holes small Dia. D3: 13.8 mm large Dia. D2: 18 mm Flute length Lc: 210 mm Overall length L: 255 mm Shank square: 12.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.