Zoro Homepage

HSS Taper Pin Hand Reamer, Uncoated, 4 mm

  • Mfr # 161200 4

  • Zoro # G314423820


product price: $52.25
/ea

Key Features

Overall Length
93 mm
Primary Material Application
for through holes
Finish
Uncoated
Material
HSS
Large End Dia.
5.26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161200 4
Zoro #
G314423820
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
4 mm
Overall Length
93 mm
Large End Dia.
5.26 mm

Details

Primary Material Application
for through holes
Finish
Uncoated
Material
HSS
Item
Phillips bit

Description

Conically increasing cutting edges 1 mm over 50 mm length. Size1.2 2.5 straight flutes. Form A. Size3 25 helical flutes. Form B. Application: For reaming tapered holes by hand for taper pins to ISO 2339 DIN 1, DIN 258, 1447, ISO 8736, 8737 DIN 7977, 7978. Recommendation: The pre-drilled hole is best produced using a straight shank taper pin drill No. 116310. Application for type of drilling: for through holes small Dia. D3: 3.9 mm large Dia. D2: 5.26 mm Flute length Lc: 68 mm Overall length L: 93 mm Shank square: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.