Zoro Homepage

HSS Taper Reamer, Uncoated, 10X25 mm

  • Mfr # 161000 10X25

  • Zoro # G914390690


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Overall Length
195 mm
Material
HSS
Finish - Machining
Uncoated
Small End Dia.
10 mm
Large End Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161000 10X25
Zoro #
G914390690
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
195 mm
Size
10X25 mm
Small End Dia.
10 mm
Large End Dia.
25 mm

Details

Item
Phillips bit
Material
HSS
Finish - Machining
Uncoated

Description

Straight fluted hand reamer with conically increasing cutting edges 1 mm over 10 mm length. Application: For reaming conical holes or uninterrupted holes prepared in steps. Not for parallel holes. Application for type of drilling: for through holes small Dia. D3: 10 mm large Dia. D2: 25 mm Flute length Lc: 150 mm Overall length L: 195 mm Shank square: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.