Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Taper Reamer, Uncoated, 3X10 mm

  • Mfr # 161000 3X10

  • Zoro # G014390590


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Overall Length
100 mm
Material
HSS
Finish - Machining
Uncoated
Large End Dia.
10 mm
Small End Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
161000 3X10
Zoro #
G014390590
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
100 mm
Size
3X10 mm
Large End Dia.
10 mm
Small End Dia.
3 mm

Details

Item
Phillips bit
Material
HSS
Finish - Machining
Uncoated

Description

Straight fluted hand reamer with conically increasing cutting edges 1 mm over 10 mm length. Application: For reaming conical holes or uninterrupted holes prepared in steps. Not for parallel holes. Application for type of drilling: for through holes small Dia. D3: 3 mm large Dia. D2: 10 mm Flute length Lc: 70 mm Overall length L: 100 mm Shank square: 6.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.