Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ideal Snips with 2-Component Handles

  • Mfr # 766043 260

  • Zoro # G014386715


product price: $59.49
/ea

Key Features

Cutting Action
Left-Hand Cutting
Cutting Length
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766043 260
Zoro #
G014386715
UPC #
-
Country of Origin
China

Dimensions

Cutting Length
33 mm

Details

Item
Scissors
Cutting Action
Left-Hand Cutting

Description

Drop-forged head, blades induction hardened. Adjustable pivot pins, double leverage with integrated return spring. Ultra-fine serrated. Snip jaws made of stainless steel HRC 58 60, handles of steel plate, nickel plated. 2-component handle with non-slip insert of soft material, easy on the hand. Cutting capacity: Sheet metal up to 1.8 mm, stainless steel up to 1.2mm. Application: For continuous straight and shaped cutting. Length cutter: 33 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.