Zoro Homepage

Impact Socket, 1 inch Drive, 6 pt, 1-11/16 inch

  • Mfr # 653002 1.11/16

  • Zoro # G509573880


product price: $22.15
/ea

Key Features

Size
1-11/16 in
Overall Length
64 mm
Drive Profile
Hexagon socket
Product Type
Socket Insert
Width Across Flats
1-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653002 1.11/16
Zoro #
G509573880
UPC #
4062406314224
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
1-11/16 in
Overall Length
64 mm
Width Across Flats
1-11/16 in
Drive Output End Diameter
52 mm
Square Size
1 in

Details

Item
Socket Insert
Socket Type
Impact
Drive Profile
Hexagon socket
Product Type
Socket Insert

Description

Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Note: Further sizes and types on request. Square drive: 1 in dia drive output end: 52 mm Length: 64 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.