Zoro Homepage

Impact Socket, 1 inch Drive, 6 pt, 1-13/16 inch

  • Mfr # 653002 1.13/16

  • Zoro # G309574001


product price: $24.65
/ea

Key Features

Size
1-13/16 in
Overall Length
64 mm
Square Size
1 in
Width Across Flats
1-13/16 in
Drive Profile
Hexagon socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653002 1.13/16
Zoro #
G309574001
UPC #
4062406314248
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 in
Size
1-13/16 in
Overall Length
64 mm
Square Size
1 in
Width Across Flats
1-13/16 in

Details

Item
Socket Insert
Socket Type
Impact
Drive Profile
Hexagon socket
Product Type
Socket Insert

Description

Sturdy shape especially for use with electric or compressed air impact wrenches- With cross hole and snap ring groove for securing sockets- For safety reasons must always be secured using a suitable locking pin and O-ring- Material: Chrome molybdenum steel- surface burnished- Note: Further sizes and types on request- Square drive: 1 in Length: 64 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.