
Impact Socket, 1/2 inch Drive, 6 pt, 14mm
Mfr # 651000 14
Zoro # G511460567
product price: $4.65
/eaSold in multiples of 2 for $9.30
Key Features
Drive Size
1/2 in
Overall Length
38 mm
Socket Type
Impact
Drive Profile
Hexagon Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651000 14
Zoro #
G511460567
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
14 mm
Overall Length
38 mm
Details
Item
Socket insert
Socket Type
Impact
Drive Profile
Hexagon Socket
Description
Impact Socket, 1/2 inch Drive, 6 pt, 14mm. Version: Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. Internal square to DIN 3121. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in Dia drive output end: 22.5 mm Length: 38 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.