
Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1 inch
Mfr # 651202 1
Zoro # G511461038
product price: $9.99
/eaKey Features
Drive Size
1/2 in
Overall Length
78 mm
Socket Type
Impact Deep
Drive Profile
Hexagon Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651202 1
Zoro #
G511461038
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Size
1 in
Overall Length
78 mm
Details
Item
Socket insert
Socket Type
Impact Deep
Drive Profile
Hexagon Socket
Description
Impact Socket, 1/2 inch Drive, 6 pt, Deep, 1 inch. Version: Sturdy shape especially for use with electric or compressed air impact wrenches. With cross hole and snap ring groove for securing sockets. For safety reasons must always be secured using a suitable locking pin and O-ring. Material: Chrome molybdenum steel- surface burnished. Square drive: 1/2 in Dia drive output end: 36 mm Length: 78 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.