Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill Holder, Form E1, VDI 30, Bore Diameter H6: 25mm

  • Mfr # 319175 25

  • Zoro # G314776650


product price: $174.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319175 25
Zoro #
G314776650
UPC #
-
Country of Origin
India

Description

Application: For drilling with indexable drill with internal coolant supply. Standard: DIN 69880 / VDI 3425, Blatt 2. Shape: E color code for VDI shanks: VDI 30 External Dia d3: 45 mm l1 -0.2: 75 mm l2: 59 mm Cooling channel thread: M8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.