Zoro Homepage

Indexable Turning Toolholder, SCLCL 1010E06; SDJCL 1010E07; SSSCL1010E09, for CC 2 Inserts, L-Hand

  • Mfr # 265131 10

  • Zoro # G614824792


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265131 10
Zoro #
G614824792
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 10 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCL 1010E06, SDJCL 1010E07, SSSCL1010E09 suitable indexable insert: CC 0602, DC 0702, SC 09T3 Functional width L4: 12 mm Head length L1: 10 mm Head length L1: 13 mm Head length L1: 21 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.