Indexable Turning Toolholder, SCLCL 1212F09; SDJCL 1212F07; SSSCL 1212F09, for CC 3 Inserts, L-Hand

  • Mfr # 265131 12

  • Zoro # G514824786


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Size
12 mm
Overall Length
80 mm
Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCL 1212F09; SDJCL 1212F07; SSSCL 1212F09
Application Type
Left-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265131 12
Zoro #
G514824786
UPC #
-
Country of Origin
India

Dimensions

Size
12 mm
Overall Length
80 mm
Head Length
13 mm, 17 mm, 20 mm
Shank Size
12 mm

Details

Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCL 1212F09; SDJCL 1212F07; SSSCL 1212F09
Application Type
Left-Hand
Item
Boring bar
Standards
DIN ISO 5610
Insert Shape
80 Degrees Diamond

Description

Screw-on toolholder set 12 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCL 1212F09, SDJCL 1212F07, SSSCL 1212F09 suitable indexable insert: CC 09T3, DC 0702, SC 09T3 Functional width L4: 16 mm Head length L1: 13 mm Head length L1: 17 mm Head length L1: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.