Indexable Turning Toolholder, SCLCL 1616H09; SDJCL 1616H11; SSSCL 1616H12, for CC 3 Inserts, L-Hand

  • Mfr # 265131 16

  • Zoro # G314824795


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Size
16 mm
Shank Type
QuickTurn Clamping Toolholder
Application Type
Left-Hand
Insert Shape
80 Degrees Diamond
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265131 16
Zoro #
G314824795
UPC #
-
Country of Origin
India

Dimensions

Size
16 mm
Overall Length
100 mm
Head Length
17 mm, 20 mm, 27 mm
Shank Size
16 mm

Details

Shank Type
QuickTurn Clamping Toolholder
Application Type
Left-Hand
Insert Shape
80 Degrees Diamond
Standards
DIN ISO 5610
ISO Number
SCLCL 1616H09; SDJCL 1616H11; SSSCL 1616H12
Item
Boring bar

Description

Screw-on toolholder set 16 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCL 1616H09, SDJCL 1616H11, SSSCL 1616H12 suitable indexable insert: CC 09T3, DC 11T3, SC 1204 Functional width L4: 20 mm Head length L1: 17 mm Head length L1: 20 mm Head length L1: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.