Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCL 2020K09; SCSCL 2020K09, for CC 3 Inserts, Left-Hand

  • Mfr # 265111 20

  • Zoro # G214824789


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Size
20 mm
ISO Number
SCLCL 2020K09; SCSCL 2020K09
Shank Size
20 mm
Shank Type
QuickTurn Clamping Toolholder
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265111 20
Zoro #
G214824789
UPC #
-
Country of Origin
India

Dimensions

Size
20 mm
Shank Size
20 mm
Head Length
17 mm
Overall Length
125 mm

Details

ISO Number
SCLCL 2020K09; SCSCL 2020K09
Shank Type
QuickTurn Clamping Toolholder
Item
Boring bar
Insert Shape
80 Degrees Diamond
Application Type
Left-Hand

Description

Screw-on toolholder set 20 mmStandard: Works standard ISO code toolholder: SCLCL 2020K09, SCSCL 2020K09 suitable indexable insert: CC 09T3 Functional width L4: 25 mm Head length L1: 17 mm Overall length L: 125 mm Spare part: 269981 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.