Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCL 2020K09; SDJCL 2020K11; SSSCL 2020K12, for CC 3 Inserts, L-Hand

  • Mfr # 265131 20

  • Zoro # G914824799


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Size
20 mm
Shank Type
QuickTurn Clamping Toolholder
Head Length
17 mm, 20.5 mm, 27 mm
ISO Number
SCLCL 2020K09; SDJCL 2020K11; SSSCL 2020K12
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265131 20
Zoro #
G914824799
UPC #
-
Country of Origin
India

Dimensions

Size
20 mm
Head Length
17 mm, 20.5 mm, 27 mm
Overall Length
125 mm
Shank Size
20 mm

Details

Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCL 2020K09; SDJCL 2020K11; SSSCL 2020K12
Application Type
Left-Hand
Insert Shape
80 Degrees Diamond
Item
Boring bar

Description

Screw-on toolholder set 20 mmStandard: Works standard ISO code toolholder: SCLCL 2020K09, SDJCL 2020K11, SSSCL 2020K12 suitable indexable insert: CC 09T3, DC 11T3, SC 1204 Functional width L4: 25 mm Head length L1: 17 mm Head length L1: 20.5 mm Head length L1: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.