Indexable Turning Toolholder, SCLCR 1212F09; SDJCR 1212F07; SSSCR 1212F09, for CC 3 Inserts, R-Hand

  • Mfr # 265130 12

  • Zoro # G814824790


product price:  $168.99
/ea
Free Shipping & Returns

Key Features

Size
12 mm
Overall Length
80 mm
Application Type
Right-Hand
ISO Number
SCLCR 1212F09; SDJCR 1212F07; SSSCR 1212F09
Insert Shape
80 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265130 12
Zoro #
G814824790
UPC #
-
Country of Origin
India

Dimensions

Size
12 mm
Overall Length
80 mm
Shank Size
12 mm
Head Length
13 mm, 17 mm, 20 mm

Details

Item
Boring bar
Application Type
Right-Hand
ISO Number
SCLCR 1212F09; SDJCR 1212F07; SSSCR 1212F09
Insert Shape
80 Degrees Diamond
Standards
DIN ISO 5610
Shank Type
QuickTurn Clamping Toolholder

Description

Screw-on toolholder set 12 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR 1212F09, SDJCR 1212F07, SSSCR 1212F09 suitable indexable insert: CC 09T3, DC 0702, SC 09T3 Functional width L4: 16 mm Head length L1: 13 mm Head length L1: 17 mm Head length L1: 20 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.