Indexable Turning Toolholder, SCLCR 1616H09; SCSCR 1616H09, for CC 3 Inserts, Right-Hand

  • Mfr # 265110 16

  • Zoro # G014824798


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
16 mm
Standards
DIN ISO 5610
Shank Size
16 mm
Overall Length
100 mm
Head Length
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265110 16
Zoro #
G014824798
UPC #
-
Country of Origin
India

Dimensions

Size
16 mm
Shank Size
16 mm
Overall Length
100 mm
Head Length
17 mm

Details

Item
Boring bar
Standards
DIN ISO 5610
Insert Shape
80 Degrees Diamond
Application Type
Right-Hand
ISO Number
SCLCR 1616H09; SCSCR 1616H09
Shank Type
QuickTurn Clamping Toolholder

Description

Screw-on toolholder set 16 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR 1616H09, SCSCR 1616H09 suitable indexable insert: CC 09T3 Functional width L4: 20 mm Head length L1: 17 mm Overall length L: 100 mm Spare part: 269981 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.