Indexable Turning Toolholder, SCLCR 2020K09; SDJCR 2020K11; SSSCR 2020K12, for CC 3 Inserts, R-Hand

  • Mfr # 265130 20

  • Zoro # G714824791


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Size
20 mm
Shank Type
QuickTurn Clamping Toolholder
Application Type
Right-Hand
ISO Number
SCLCR 2020K09; SDJCR 2020K11; SSSCR 2020K12
Overall Length
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
265130 20
Zoro #
G714824791
UPC #
-
Country of Origin
India

Dimensions

Size
20 mm
Overall Length
125 mm
Shank Size
20 mm
Head Length
17 mm, 20.5 mm, 27 mm

Details

Shank Type
QuickTurn Clamping Toolholder
Application Type
Right-Hand
ISO Number
SCLCR 2020K09; SDJCR 2020K11; SSSCR 2020K12
Item
Boring bar
Insert Shape
80 Degrees Diamond

Description

Screw-on toolholder set 20 mmStandard: Works standard ISO code toolholder: SCLCR 2020K09, SDJCR 2020K11, SSSCR 2020K12 suitable indexable insert: CC 09T3, DC 11T3, SC 1204 Functional width L4: 25 mm Head length L1: 17 mm Head length L1: 20.5 mm Head length L1: 27 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.