Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Turning Toolholder, SCLCR 2525M12; SCSCR 2525M12, for CC 4 Inserts, Right-Hand

  • Mfr # 265110 25

  • Zoro # G114824780


product price: $134.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265110 25
Zoro #
G114824780
UPC #
-
Country of Origin
India

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR 2525M12, SCSCR 2525M12 suitable indexable insert: CC 1204 Functional width L4: 32 mm Head length L1: 20 mm Overall length L: 150 mm Spare part: 269981 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.