Indexable Turning Toolholder, SCLCR 2525M12; SDJCR 2525M11; SSSCR 2525M12, for CC 4 Inserts, R-Hand

  • Mfr # 265130 25

  • Zoro # G814824783


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Size
25 mm
Head Length
20 mm, 21.5 mm, 25 mm
Insert Shape
80 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCR 2525M12; SDJCR 2525M11; SSSCR 2525M12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265130 25
Zoro #
G814824783
UPC #
-
Country of Origin
India

Dimensions

Size
25 mm
Head Length
20 mm, 21.5 mm, 25 mm
Overall Length
150 mm
Shank Size
25 mm

Details

Insert Shape
80 Degrees Diamond
Shank Type
QuickTurn Clamping Toolholder
ISO Number
SCLCR 2525M12; SDJCR 2525M11; SSSCR 2525M12
Application Type
Right-Hand
Item
Boring bar
Standards
DIN ISO 5610

Description

Screw-on toolholder set 25 mmStandard: DIN ISO 5610 ISO code toolholder: SCLCR 2525M12, SDJCR 2525M11, SSSCR 2525M12 suitable indexable insert: CC 1204, DC 11T3, SC 1204 Functional width L4: 32 mm Head length L1: 20 mm Head length L1: 21.5 mm Head length L1: 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.