
Inserts for Milling Cutters, APKT 1604 PDER, General Purpose
Mfr # 215764 UNI
Zoro # G716120426
product price: $11.29
/eaKey Features
Type
UNI
Corner Radius
0.8 mm
Coating
coated
Insert Thickness
5.76 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215764 UNI
Zoro #
G716120426
UPC #
-
Country of Origin
South Africa
Dimensions
Corner Radius
0.8 mm
Insert Thickness
5.76 mm
Min. Cutting Depth
0.05 mm
Details
Type
UNI
Coating
coated
Item
Indexable insert for milling
Insert Material
Carbide
Insert Type
APKT 1604 PDER
Grade
HBM025
Indexable insert clearance angle
11°
Correction Factor
2.5
Number of Changes/Inserts
2
Description
Note: Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3xD / ap max = 7 mm. Insert thickness: 5.76 mm Corner radius: 0.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.