Zoro Homepage

Insulation Knife with 1 Blade, 140 mm

  • Mfr # 845150

  • Zoro # G514500970


product price: $12.15
/ea

Key Features

Blade length
140 mm
Blade Width
19 mm
Blade Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
845150
Zoro #
G514500970
UPC #
-
Country of Origin
Spain

Dimensions

Blade length
140 mm
Blade Width
19 mm
Blade Thickness
0.9 mm

Details

Item
Insulation knives

Description

Sturdy handle of die-cast zinc, powder-coated, with 1 extra long fixed blade of special steel. Simple handle opening to change the blade without additional tools. Application: For clean cutting of insulation material boards, saving time and effort. Blade length: 140 mm Blade width: 19 mm Blade thickness: 0.9 mm overall length with blade: 285 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.