Zoro Homepage

Interchangeable One-hand Clamp, Jaw Capacity: 150mm

  • Mfr # 860286 150

  • Zoro # G911470159


product price: $23.99
/ea

Key Features

Throat Depth
90 mm
Jaw Width
200 mm
Max. Jaw Opening
150 mm
Jaw Capacity
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860286 150
Zoro #
G911470159
UPC #
-
Country of Origin
China

Dimensions

Throat Depth
90 mm
Jaw Width
200 mm

Details

Max. Jaw Opening
150 mm
Item
One-hand Clamp
Jaw Capacity
150 mm

Description

Interchangeable One-hand Clamp, Jaw Capacity: 150mm. Version: Ergonomically shaped 2-component plastic handle- burnished rail of drawn steel. No tools required for conversion to spreading- thanks to intelligent release mechanism in the upper part- reversible. With release handle for quick adjustment. Application: General purpose use- easy to use one-handed for clamping pressures up to 2000 N. Cross section of the slide rail: 20x6 mm Spreading width: 200 - 415 mm Throat: 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.