
Internal Corner Turning Tool, Left-Hand, P20/K25, Shank Square: 20 mm
Mfr # 296455 20
Zoro # G814913661
product price: $19.35
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
296455 20
Zoro #
G814913661
UPC #
-
Country of Origin
India
Details
Shank Square
20 mm
Description
Fitted with diamond ground carbide inserts. Application: P20/K25 for machining steel and cast iron. M20 for machining stainless steels. Attention: For rough and interrupted machining the cutting edges should be sharpened with a boron carbide hand lapper No. 558812. Overall length: 250 mm for bores from Diameter : 34 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.